Beli heat shrink tubing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Heat Shrink Cable Sleeve with Case (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp22.900

    monotaro Heat Shrink Cable Sleeve with Case (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    It is very convenient because you can pull out and cut as much as you want to use.For insulation, protection, reinforcement, etc. of electric wire terminals and electric wire connections* Make sure that the work area is ventilated at the start of shrinkage processing.* Make sure that the object to be coated can withstand the heat shrinkage temperature.* Heat may be removed by the coating, so add residual heat if necessary.* Do not use for anything other than its intended purpose.
    atribut:
    • Continuous Use Temperature (°C): -55 to 125
    • Length (m): 2
    • Material: Polyolefin
    • Shrinkage Completion Temperature (°C): 110
    • Shrinkage Start Temperature (°C): 70
    • Shrinkage ratio: 2:1
  2. Ideal Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp459.900

    Ideal Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.
    atribut:
    • UNSPSC: 39121711
    • Adhesive Lined: No
    • Color: Black
    • Dielectric Strength (V): 600
    • Flame retardant: Yes
    • Length (inch): 6
    • Material: Polyolefin
    • Maximum Temperature Rating (°F): 125
    • Minimum Shrink Temperature (°F): 158
    • Minimum Temperature Rating (°F): -55
    • Shrink Ratio: 2:1
    • Shrink Tubing Properties: UV Light Resistant
    • Standards: UL
    • Temperature Range (°F): -55 to 125
    • Tubing Wall Type: Thin Wall
  3. Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp349.900

    Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  4. RS PRO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp119.900

    RS PRO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    RS Pro Heat Shrink Tubing Ratio 2:1This RS Pro, flexible heat shrinkable tubing has a low shrink temperature and is ideal for using with delicate or temperature sensitive equipment. It is ideal for general purpose applications such as wire insulation and protection, reinforcement of terminations and joints, cable bundling and colour coding.
    atribut:
    • Adhesive Lined: No
  5. Fort Heat Shrink Tubing
    Mulai

    Rp2.299.900

    Fort Heat Shrink Tubing
    atribut:
    • Voltage (V): 1000
    • Temperature Range (°C): -55 to 125
    • Inner Diameter (mm): 100
    • Width (mm): 160
  6. 3M Cold Shrink Cable Sleeve (Selongsong Susut Dingin)
    Mulai

    Rp559.900

    3M Cold Shrink Cable Sleeve (Selongsong Susut Dingin)
    Deskripsi:
    The 3M cold shrinkable tube 8400 series is a tube that does not require a fire or heat source based on EPDM. The tube shrinks just by pulling out the core during work. No fire or heat source is required. No tools are required. The finish is uniform. Excellent waterproof properties. Excellent weather resistance. Excellent electrical characteristics. Excellent physical and mechanical properties.
    atribut:
    • Material: Shrink tube / EPDM rubber, spiral core / polypropylene
    • Color: Black
    • Feature: Waterproof, weatherproof, electrical properties
  7. NICHIFU Water Proof Type Pin Terminal
    Mulai

    Rp759.900

    NICHIFU Water Proof Type Pin Terminal
    atribut:
    • Compatible Tool: NH-64 (Nichifu exclusive tool)
    • Finishing Material: Insulator: Nylon
  8. TECHFLEX Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp1.299.900

    TECHFLEX Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.
    atribut:
    • UNSPSC: 31231313
    • Adhesive Lined: No
    • Color: Black
    • Dielectric Strength (V): 500
    • Flame retardant: Yes
    • Material: Polyolefin
    • Maximum Temperature Rating (°F): 275
    • Minimum Shrink Temperature (°F): 194
    • Minimum Temperature Rating (°F): -67
    • Shrink Ratio: 2:1
    • Shrink Tubing Properties: Abrasion Resistant; Fuel and Oil Resistant; High Heat Resistant
    • Standards: Mil Spec 23053/8; UL Recognized
    • Temperature Range (°F): -67 to 275
    • Tubing Wall Type: Thin Wall
    • Wall Thickness After Shrinking (inch): 0.01
  9. VELVAC Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)
    Mulai

    Rp1.999.900

    VELVAC Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)
    Deskripsi:
    Heat shrink tubing assortment kits include different sizes or colors of heat shrink tubing. Heat shrink tubing covers wire, cable, and other materials and is heated to shrink the tubing and create a tight seal around the bundle. These assortment kits help reduce downtime by providing a supply of commonly used tubing.
    atribut:
    • UNSPSC: 39121409
    • Adhesive Lined: No
    • Color: Black; Red; White
    • Flame retardant: No
    • Inner Diameter Before Shrinking (inch): 1; 1/2; 1/4; 3/16; 3/4; 3/8
    • Kit Contents: Multiple Sizes
    • Length (inch): 6
    • Material: Polyolefin
    • Number of Pieces: 86
    • Shrink Ratio: 2:1
    • Temperature Range (°F): -67 to 275
    • Tubing Wall Type: Thin Wall
    • Use With Wire Size (inch): 0.18 to 1.00
  10. Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    55%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  11. Hellermann Tyton (Former Tyton) Heat Shrink Tubing
    Mulai

    Rp10.999.900

    Hellermann Tyton (Former Tyton) Heat Shrink Tubing
    Deskripsi:
    - CEN TS 45545-2:HL3, BS6853, LUL E1042:A6, HF, LFH, RoHS (as of October 2022).- 3:1 Heat Shrink Tubing.- TA37 series heat shrink tubing is flame retardant and has a low smoke index. This allows it to be used in areas where high safety is required.- Thin-walled, adhesive heat shrink tubing, halogen-free.
    atribut:
    • AS ONE Product Number: 65-7480-26
    • Adhesive Surface: Yes
    • Color: Black
    • Flame retardant: Yes
    • Material: Cross-linked polyolefin resin (POX)
    • Series: TA37
    • Shrink Diameter (mm): 45
    • Shrinkage ratio: 3:1
    • Sleeve Diameter (mm): 120
    • Sleeve Length (m): 1.2
    • Sleeve Type: Heat Shrink Tubing
  12. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  13. RS PRO Heat Shrink Cable Sleeve Adhesive Lined Halogen Free (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp579.900

    RS PRO Heat Shrink Cable Sleeve Adhesive Lined Halogen Free (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    RS PRO Adhesive Lined, Halogen Free, Polyolefin Heat Shrink Tubing with 3:1 Shrink RatioFrom RS Pro a range of high quality, easy to use adhesive lined or dual wall heat-shrink tubing made from flexible, halogen-free/zero-halogen, flame retardant, dual walled polyolefin. This heat shrink tubing has a high shrink ratio of 3:1 which means it shrinks to a third of its original diameter and is ideal for covering irregular or awkward shapes. The adhesive lining of this tubing, when melted, provides a watertight sealing and encapsulates wire joints. This heat shrink is halogen-free which means, when it overheats or burns, it produces less smoke and fewer toxic gasses making it ideal for use in environments where safety is an important consideration, especially if there is a risk of fire or electrical circuits overheating.Heat shrink tubing is a type of extruded plastic tubing that can be cut to size and fitted over a wire or cable joint to provide protection and insulation. When heated is applied the tubing shrinks permanently providing a protective seal. The amount it shrinks depends on its shrink ratio. When you buy the tubing it is in its expanded state, this expanded tubing has memory so when it is heated it returns to its original state.
    atribut:
    • Adhesive Lined: Yes
    • Halogen Free: Yes
    • Material: Polyolefin
    • Shrink Ratio: 3:1
    • Sleeve Type: Heat Shrink
  14. TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    46%
    Mulai

    Rp229.900

    TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    -Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
  15. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
Daftar Harga heat shrink tubing Terbaru October 2026
monotaro Heat Shrink Cable Sleeve with Case (Selongsong Bakar/Selongsong Susut Panas)Rp22.900
Ideal Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)Rp459.900
Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp349.900
WEIDMULLER Joint Connector (Sambungan Kabel)Rp249.900
RS PRO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp119.900
Fort Heat Shrink TubingRp2.299.900
Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp349.900
3M Cold Shrink Cable Sleeve (Selongsong Susut Dingin)Rp559.900
NICHIFU Water Proof Type Pin TerminalRp759.900
TECHFLEX Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)